High voltage/insulation mat, non-slip LASER
High voltage/insulation mat, non-slip LASER
INSUMAT-HIGH-VOLTAGE-MAT-1M
Art.-no. 9501019168
EAN 4099618730511
Register now and access more than 15,000 products
Datasheets(X)
Length (20) | 1 m |
Thickness (40) | 3 mm |
Colour (50) | Grey |
Product weight (per item) | 3.675 kg |
Testing voltage (AC voltage) | 17 kV |
Utilisation voltage (AC voltage) | 17 kV |
Width (30) | 1 m |