Welcome to Würth UK For trade customers only

Hinge Pad Intumescent

Intumescent hinge pad
HNGEPAD-F.DRFRN-INTUM-L100MM

Art.-no. 0689314901
EAN 4056807382845
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Should be fitted as standard on fire door applications

To comply with current standards and performance requirements, our fire rated hinges are tested and certified to EN1634 FD 30, FD 60 timber Doorsets and FD 240 Steel Doorsets. For endurance, corrosion and load bearing requirements our hinges are tested and certified to EN1935 from Grade 7 up to and including Grade 14. Grade 11, 13 and 14 hinges are also Certifire registered. Intumescent hinge pads should be fitted as standard on fire door applications.

NoticeBS 476 pt22 :1987 Fire Tested
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFire doors

Material

Thermoplast

Length (L)

100 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information