Hinged door cabinet BASIC
Wing door cabinet BASIC
WNG-DRCAB-FW12-RAL5010
Art.-no. 0957354121
EAN 4046778515441
Register now and access more than 15,000 products
- Sheet steel construction, welded with multiple edging
- Three-sided anti-roll-off edging, 25 mm high
- Drawers with guide slide bearing, 75% extension
- Drawer and shelf load capacity: 20 kg with evenly distributed load
- Internal drawer dimensions (W x D): 387 x 421 mm
- Lockable hinged doors
- Galvanised shelves, adjustable in 15:15 mm grid
Datasheets(X)
Type description | BASIC FT 02 |
Width x depth x height (external dimension) | 1000 x 500 x 1000 mm |
Design | 2 drawers, 2 shelves |
Cabinet colour | Light grey RAL 7035 |
Colour door | Gentian blue RAL 5010 |
Number of drawers | 2 PCS |
Load capacity of drawer | 20 kg |
Number of shelves | 2 PCS |
Load capacity of shelf | 20 kg |
Pullout type | Partial extension, 75% with guide slide bearing |
Number of doors | 2 PCS |
Material | Sheet steel |
Surface | Powder-coated |