Welcome to Würth UK For trade customers only

Hy-Jacks, Pair LASER

Positioning jack HY-JACKS PAIR
TRLYJACK-LASER-HYJACK-PAIR

Art.-no. 9501016585

EAN 4099618277481

Individual price display after login
Hy-Jacks, Pair LASER

Art.-no. 9501016585

Individual price display after login
Quantity
PU
x 2 p

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Pair of hydraulic vehicle positioning jacks easily fit around tyres lifting the car in seconds, allowing vehicles to be easily moved into required position.

Pair of hydraulic vehicle positioning jacks easily fit around tyres lifting the car in seconds, allowing vehicles to be easily moved into required position.



  • Suitable for maximum tyre width 305mm, 12" width wheel.

  • Adjustable range: 345 - 630mm.

  • Capacity: 1360kg per pair (SWL: 680kg each).

  • Equipped with 4 nylon castors per unit.

  • CE & UKCA compliant.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information