Welcome to Würth UK For trade customers only

Hydraulic Pipe Bender 12tonne

Hydraulic pipe bender 12T SEALEY
PIPBND-HYDRAULIC-12T

Art.-no. 9501015425

EAN 4099618030727

Individual price display after login
Hydraulic Pipe Bender 12tonne

Art.-no. 9501015425

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Floor standing pipe bender with fabricated steel chassis and heavy-duty 12tonne hydraulics with integral pump and reservoir.
  • Fitted with externally mounted return springs. Suitable for bending gas and air pipe from Ø13mm(1/2") up to Ø51mm(2").

  • Supplied with six steel dies to help prevent pipe distortion.

  • Bends up to 180° (3 x 60° bends).

  • Die Sizes: 13mm(1/2"), 20mm(3/4"), 25mm(1"), 32mm(1-1/4"), 40mm(1-1/2"), 51mm(2").
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information