Hydraulic Puller Kit SKF TMHC 110E
Hydraulic puller kit Simply Bearings
HYDRAULIC-PULLERKIT-SKF-TMHC-110E
Art.-no. 9501015428
EAN 4099618030758
Register now and access more than 15,000 products
- A versatile puller kit facilitates safe and easy dismounting in a variety of applications
- Hydraulic spindle facilitates easy and quick dismounting
- High load rating of 100 kN (11.2 US ton)
- The strong back puller includes two different arm lengths for maximum reach of 120 mm (4.7 in.)
- The jaw puller can be assembled as a three-arm or two-arm puller depending on the space and demands of the application
- The firm grip of the strong back puller behind the bearing’s inner ring reduces the force required to dismount the bearing
- Supplied with extension rods to allow quick adaptation to pulling lengths up to 245 mm (9.6 in.)
- The spring-loaded centre point of the hydraulic spindle allows easy puller centring minimizing the risk of shaft damage
Datasheets(X)
Product weight (per item) (40) | 15.500 kg |