Welcome to Würth UK For trade customers only

Imperial Ball End Long Arm Hexagon Key Set, 9 Pieces

Allen key assortment ball head long 9pcs FAITHFULL
ALLENKEY-SORT-BALLEND-LONG-IMPERIAL-9PCS

Art.-no. 9501015104

EAN 4099618006562

Individual price display after login
Imperial Ball End Long Arm Hexagon Key Set, 9 Pieces

Art.-no. 9501015104

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

This set contains a selection of professional quality keys made from fully hardened chrome vanadium steel.

All keys from 4mm have chamfered edges to prevent damage to blade and fittings. Long arm design allows access to deep set screws or difficult to reach places. Ball end keys allow angle entry to 25º. Works in hard to reach areas. Faster insertion and removal.



The handy storage caddy ensures that the key set can be safely stored in pockets and toolboxes. The key sizes are clearly shown on the caddy.



Imperial Sizes. 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8in AF

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Included in delivery

Imperial Ball End Long Arm Hexagon Key Set, 9 Piece 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8in AF

Number of pieces in assortment/set

9 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information