Indexable insert, carbide CCMT (medium machining)
ISO M medium machining CC
INDEXAINRT-CCMT120404-MP-HC9125
Art.-no. 5445322306
EAN 4065233023413
Register now and access more than 15,000 products
- Positive cutting geometry
- Low cutting load thanks to sharp cutting edge and wide chip pockets
- Good chip control at high feed rates
Datasheets(X)
Longitudinal turning and facing with moderate infeeds
Material to be processed | Stainless steel |
Supply type | Medium finishing |
Material | Carbide |
ISO-Code Rotating | CCMT 120404 |
Chip breaker code | MP |
Carbide type ISO | M25 |
Carbide type | HC9125 |
Machining conditions for indexable insert | Medium |
Shape of indexable insert ISO | C |
Clearance angle of indexable insert ISO | C |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | T |
Size of indexable insert ISO | 12 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 04 |
Coating | CVD |
Carbide type area ISO | M |
Materials group | M (primary application) |
min./max. ap | 0.5-3.5 mm |
f min./max. | 0.1-0.3 mm/r |
Min./max. Vc in stainless steel | 190-230 m/min |