TIME-SERT® threaded bushing
Insert nut Time-Sert
NUT-INRT-M9X1,25X18,0
TIME-SERT
Register now and access more than 15,000 products
Safe working, including on weak walls
Very thin-walled owing to synchronously running threads.
Can be used in thin-walled materials
Reliable repairs where only a few thread turns are available.
Impermeable to media
Pressure application with the workpiece makes the thread pressure-sealed for water, oil, other liquids and compressed gases.
Self-locking
Automatic shaping of not yet fully formed threads when screwing in. The nut is guaranteed not to twist out, even without bonding.
Accurate positioning in the workpiece
The nuts have a collar, no additional securing in the workpiece is necessary
Tear-out strength
Tear-out strength may vary subject to application (edge areas etc.) and material. As a result, no general information can be provided on this topic. Tests in the Würth laboratory have shown that the Time-Sert thread repairs are equivalent to the original threads in most cases.
Steel nuts
Material: 9SMn/Pb28K DIN1651/668
Coating: galvanised, passivated.
Datasheets(X)
Thread type x nominal diameter x pitch (My) | M9 x 1.25 |
Length (L) | 18 mm |
Design | Metric fine thread |
Surface | Zinc plated |
Material | Steel |