Inspection tag
Inspection tag
SERVLBL-TWOSIDED-REPAIRTAGS-BLANK
Art.-no. 0824001001
EAN 4099618248498
Register now and access more than 15,000 products
- Easy to label
- With stamp field on rear
- For recording completed work
- Made of sturdy 250 g/m² cardboard
- Includes winding wire
Datasheets(X)
Suitable for attaching with wire in the engine compartment
Length | 134 mm |
Width | 67 mm |
Material | Cardboard |