Internal thread anchor W-VI-IG, A4 stainless steel
Female-thread anchor W-VI-IG/A4, sst A4
ANC-(W-VI-IG/A4)-A4-M12X125
Art.-no. 5915712125
EAN 4062856001651
Register now and access more than 15,000 products
The anchor rod is covered by the following approvals/assessments:
- Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757, ETA-20/0854
- Injection system WIT-Nordic, masonry: ETA-16/0757
- Injection system CONCRETE-MULTI WIT-UH 300, OPTION 1: ETA-17/0127
- Injection system PURE EPOXY WIT-PE 1000, OPTION 1: ETA-19/0542
Datasheets(X)
Can be used for the following injection systems:
- Injection system ALLROUNDER WIT-VM 250, masonry (SH) - solid brick and perforated brick, aerated concrete
- Injection system WIT-Nordic, masonry (SH) - solid brick and perforated brick, aerated concrete
- Injection system CONCRETE-MULTI WIT-UH 300, cracked and uncracked concrete
- Injection system PURE-EPOXY WIT-PE 1000, cracked and uncracked concrete
W-VI-IG/A4 (stainless steel A4) can be used in dry indoor areas, outdoors (including in industrial atmospheres and close to the sea) or in wet rooms, provided that no particularly aggressive conditions are present.
Type description | W-VI-IG/A4 |
Female thread | 12 mm |
Length | 125 mm |
Nominal drill-bit diameter (d 0) | 22 mm |
Effective anchoring depth (h ef) | 125 mm |
Drill hole depth (h 0) | 125 mm |
Min./max. screw-in depth | 12-30 mm |
Required injection mortar | WIT-UH 300, WIT-PE 1000 |
Approval | ETA-17/0127, ETA-19/0542 |
Material | Stainless steel A4, 1.4401 |
Surface | Plain |