Welcome to Würth UK For trade customers only

K-Type Contact Surface Temperature Probe TPI

Contact surface temperature probe TPI
TEMPPRB-CONTACTSURFACE-TPI CK11M

Art.-no. 9501015375

EAN 4099618025341

Individual price display after login
K-Type Contact Surface Temperature Probe TPI

Art.-no. 9501015375

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

This probe is a contact surface probe that's waterproof and ideal for use on uneven and flat surfaces. It can measure temperature between a range of -58 to 500°F (-50 to 250°C)

Use this K-type probe with a wide variety of thermometers/testers to measure temperature values. The probe has a sub-miniature connector (industry standard) compatible with several different products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

3.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information