KH-ZD 15 clothes hook
Clothes hook KH-ZD 15
CLTHHOK-KH-ZD-15-CHR-POL
Art.-no. 0683507541
EAN 4065746022057
Register now and access more than 15,000 products
- For installation on a back panel with invisible mounting from the rear with M4 screws
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Polished |
Width | 14.4 mm |
Height | 120.8 mm |
Depth | 69 mm |
Hole distance | 21.5 mm |
