Key Cabinet 200 Key Capacity
Key cabinet for 200 keys
KEYCAB-200KEYCAPACITY-SEALEY
Art.-no. 9501015417
EAN 4099618030185
Register now and access more than 15,000 products
- Steel construction with durable coating for corrosion resistance.
- Numbered, colour-coded hook bars are adjustable to suit varying key sizes.
- Supplied with index card for easy key location.
- Includes mounting screws and wall plugs.
- Size (W x D x H): 375 x 140 x 550mm.
Datasheets(X)
Height x width x depth | 550 x 375 x 140 mm |
Material | Steel |
Colour | Beige |