Klip Frames Packers
Assembly spacer clip with head piece
ASMBYCLIP-FRAMEPACKER-GREEN-50X60X5MM
Register now and access more than 15,000 products
- Reduces Risk of Frame Moving While Anchors are Being Tightened
- Wide Range of Sizes For Maximum Capability
The product has been designed in many different sizes in order to allow a wide range of usage for different tasks
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Material | PP - Polypropylene |
Length | 60 mm |
Width | 50 mm |
Thickness | 1 mm |
Colour | Grey |