Welcome to Würth UK For trade customers only

Klip Frames Packers

Assembly spacer clip with head piece
ASMBYCLIP-FRAMEPACKER-GREY-50X50X1MM

Art.-no. 5399950001
EAN 4053479663791

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

The advantages of the design of the klip frame packer are that once in position it can be released by the installer, freeing up a hand to install the fixing correctly, easily and safely (especially when working at height).
Perfectly Designed To Clip and Stay in Place on the Fixing Dowel or Screw.


  • Reduces Risk of Frame Moving While Anchors are Being Tightened

  • Wide Range of Sizes For Maximum Capability


The product has been designed in many different sizes in order to allow a wide range of usage for different tasks

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Width

50 mm

Thickness

1 mm

Colour

Grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information