Knurled thumb screw made from polyamide
Knurled screw
SCR-KNRL-ET-M8X40X40
Art.-no. 5099306082
EAN 4056807253268
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Material | PA reinforced |
Colour | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M8 |
Handle diameter (dk) | 40 mm |
Shank diameter (d2) | 25 mm |
Overall height (h1) | 28 mm |
Handle height (h2) | 15.5 mm |
Shaft length (l1) | 12.5 mm |
Thread length (lg) | 40 mm |
Product weight (per item) | 39.330 g |
