Krex round brush
Round brush Krex
RDBRSH-VOC-MIX-KREX-SZ10
Register now and access more than 15,000 products
- For solvent-based and water-based paint and glazing systems
- Brand-quality mixture of plastic fibres of the highest quality
- Excellent, even surface finish thanks to particularly fine and smooth tips
- Retains shape and suppleness
- Does not swell in water
- Very easy to clean
- High wear and abrasion resistance
- High quality plastic ferrule, fully bonded
- Unpainted wooden handle
Datasheets(X)
Ideal for painting and glazing work on smaller surfaces, e.g. windows, furniture and doors.
Material of bristles | Artificial fibre bristle |
Material of long handle | Wood |
Length of bristles | 100 mm |
Size | 10 |
Brush ring diameter | 40 mm |