Welcome to Würth UK For trade customers only

LED Focus Torch 210 Lumens

LED torch 3AAA Elite Lighthouse
TRCH-LED-3W-ELITE-210LM

Art.-no. 9501015134

EAN 4099618008559

Individual price display after login
LED Focus Torch 210 Lumens

Art.-no. 9501015134

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The Lighthouse Elite 3W LED Focus Torch has a polycarbonate optical reflector lens and offers three light functions: high, low and strobe. With an easy to use adjustable push–pull focus action.

Incorporates CREE LEDs, providing a super bright beam from a single source. CREE LEDs are unsurpassed in both output and efficiency with a life span of over 100,000 hours and will provide a bright beam of light for up to 6 hours from one set of batteries. The torch has an aluminium body, which is shock proof and rain resistant. There is also a handy wrist strap for added safety.



Run Time: 6 hours


Power: 3 x AAA alkaline batteries (supplied)


Dimensions: 35 x 110mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of rechargeable batteries/batteries

3 PCS

Material of housing

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information