Welcome to Würth UK For trade customers only

LED Twin Tripod Site Light FAITHFULL

LED work lamp with tripod FAITHFULL 3 pcs
LAMP-TWINTRIPOD-SITELIGHT-LED

Art.-no. 9501015448

EAN 4099618032561

Individual price display after login
LED Twin Tripod Site Light FAITHFULL

Art.-no. 9501015448

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The SMD LED Twin Head Tripod Site Light features the latest LED lighting technology and is designed for both commercial and domestic use.

SMD LEDs are maintenance free and more resilient to impact damage that can cause conventional halogen tubes to fail if a light is hit or knocked over. LEDs have the added advantage of a low power consumption and a cool running temperature that avoids the burn hazards commonly associated with halogen lighting.



Ideal for indoor and outdoor use, the slim and lightweight die-cast aluminium lamp head is IP44 rated for water and dust ingress protection. The impact resistant glass lens makes these site lights a durable solution.



The lamp heads are fully adjustable and mounted on a sturdy floor stand. It can either be used as a pod light or mounted directly on to the telescopic tripod with the quick release mechanism. Two twist grip locks enable the light height to be quickly adjusted between 1,070mm and 2,060mm.



Supplied with 2.5m of cable fitted with an approved BS plug.



Each head contains an SMD LED unit that provides a high light output of 3,600 lumens.



IP44 certified

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc/aluminium

Min./max. power

70-70 W

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information