LED downlight UBL-230-2 Screw-on, with switch
LED downlight, UBL-230-2
LAMP-LED-(UBL-230-2)-WW-450MM-8W
Art.-no. 0976504340
EAN 4056807713755
Register now and access more than 15,000 products
- High-quality, compact and flat aluminium downlight
- Connection is made directly to 230 V and no additional transformer is required
- Simple mounting via screw holes, which are sealed almost invisibly with the supplied cover caps
- With integrated switch in the lamp
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Lamp type | LED |
Nominal voltage | 230 V |
Type of assembly | Screw-on |
Material | Aluminium / aluminium |
Colour | Aluminium coloured |
Colour of lens | White |
Power rating | 8 W |
Number of LEDs | 1 PCS |
Colour of light | Warm white (WW) |
Colour temperature | 3000 K |
Min. colour rendering index (CRI) | 80 |
Length | 450 mm |
Width | 40 mm |
Height | 15 mm |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
Life time of illuminant | 60000 h |
Luminous flux | 644 lm |
With switch | Yes |
Energy efficiency class | F |
Included in delivery | 1 x downlight UBL-230-2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
