LED penlight COB LED
LED penlight COB LED
TRCH-COB-LED-PENLIGHT-180DGR-1,5W-3XAAA
Register now and access more than 15,000 products
- Magnetic breast pocket clip, swivelling through 180°, for comfortable operation
- Compact, impact-resistant ABS housing, polycarbonate clip and lens
- Up to 5 hours of burn time
- 3 AAA batteries included in the scope of delivery, art. 0827 500 070. Delivery does not include batteries for art. 0827 500 069
Datasheets(X)
Luminous flux | 120 lm |
Adjustable focus | No |
Battery designation | Micro AAA |
Number of rechargeable batteries/batteries | 3 PCS |
Material of housing | ABS |