LED tube lamp
LED tube lamp
LGHT-LED-FLASHLIGHT-500MM-5W-WW
Art.-no. 0976501063
EAN 4050642719958
Register now and access more than 15,000 products
Datasheets(X)
For installation in kitchen, living room and bedroom furniture elements
Lamp type | LED |
Nominal voltage | 12 V/DC |
Colour | Aluminium coloured |
Power rating | 5 W |
Colour of light | Warm white (WW) |
Colour temperature | 3000 K |
Luminous flux | 400 lm |
Length | 500 mm |
Width | 33 mm |
Height | 8.5 mm |
Connection type | Plug-in system LED A |
Cable length | 1800 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Included in delivery | LED tube lamp, connector, 2 fastening clips incl. screw, 1.8 m connection line and LED A plug |