Welcome to Würth UK For trade customers only

LED wireless controller with hand-held transmitter

Extension dimming controller 12V
SWITCH-EL-MOUNT-DIMMCONTR-12+24V

Art.-no. 0976505145

EAN 4056807744957

Individual price display after login
LED wireless controller with hand-held transmitter

Art.-no. 0976505145

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Plastic LED wireless control 12/24 V including wireless remote control
  • Wireless dimming control with small, round remote control, with the following functions:

  • Switching light on/off via remote control

  • Continuous dimming via remote control

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Control system

With add-on remote radio control

Min./max. input voltage

12-24 V

Min. input voltage

12 V

Max. input voltage

24 V

Output voltage

24 V

Output power

60 W

Min. output power

30 W

Max. output power

60 W

Connection type (primary)

Plug-in system LED A, plug-in system LD2

Connection type (secondary)

Plug-in system LED A, plug-in system LD2

Cable length (primary)

150 mm

Cable length (secondary)

150 mm

Number of connections

10 PCS

Material of housing

Plastic

Colour of housing

Silver

Length

79 mm

Width

40 mm

Height

16 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Included in delivery

1 x 12/24 V extension dimming control, with LED A and LD2 plug system

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

TRAFO-LED-(T-12-1)-12V-6W-L100XW45XH11

For 12V LED lights
x 1 pcs

TRAFO-LED-T-24-1-24V-6W-L100XB45XH11

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information