Labelling pocket with wire hanger
Identification pouch with wire bracket
LBLPOKT-WIREHANGER-297X210MM
Art.-no. 0957570182
EAN 4056807923383
Register now and access more than 15,000 products
- For optimum labelling of transport containers, crates, wooden support frame and pallet boxes
- Protective flap protects the documents against dust and moisture
- Blue backing foil and transparent front foil made of durable polypropylene
- Suitable for scanners and document-safe
- Quick replacement of the insertion labels
Datasheets(X)
Type description | A4 landscape |
Design | With eccentric clamp |
Colour | Dark blue |
Internal width | 297 mm |
Width x height x thickness | 311 x 280 x 2 mm |
Material | PP - Polypropylene |