Light terminals WAGO
Screwless light connection clamp WAGO
CONBLCK-(0,5/1,0-2,5SMM)
Art.-no. 055610125
EAN 4045989866175
Register now and access more than 15,000 products
- Installation side with push terminal connector for single-wire conductors
- Light side for single, multi and fine-wire conductors. (2 connections)
- Do not work under voltage
- Always use product for its designated purpose
- Observe the relevant regulations
- Observe the technical data for the product
- Do not use damaged products
- Observe stripped length
- Use genuine accessories
- Insert conductor up to the end stop
Datasheets(X)
For connecting to:
- Ceiling and wall lights
- Blinds, roller shutters and awning motors
- Window and bathroom vents
- Circulating pumps
- Heating boiler controls
Number of conductors | 2 PCS |
Min./max. wire cross section | 0.5-2.5 mm² |
Nominal current | 24 A |
Min./max. wire-stripping length | 9-11 mm |
Nominal voltage | 400 V/AC |
Max. continuous operating temperature | 105 °C |
Number of electrical poles | 2 PCS |
Material of housing | PA - Polyamide |
Colour | White |
Wire cross section on installation side of terminal | 2 x 1.0 - 2.5 mm² |
Wire cross section on lamp side of terminal | 1 x 0.5 - 2.5 mm² |