Locking bolt Steel, polyamide mushroom head, without locking groove, with jam nut
Steel, shape B
BLT-LOK-MHNDL-ST-B-M10X47,5
Register now and access more than 15,000 products
- Moving to a different locking position is possible only once the bolt has been manually disengaged.
The locking bolt is suitable for applications with lower precision. When mounting, the specified max. tightening torque is to be observed.
Datasheets(X)
Locking bolts are used wherever a change in the locking position due to transverse forces is to be prevented.
![]() | |
Material | Free machining steel |
Material of handle | PA - Polyamide |
Material of pin | Stainless steel A1, 1.4305 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Drive type | Outer hexagon |
Thread form | Standard metric thread |
Form | B without latching notch, with lock nut |
Chamfer | 30 Degree |
Thread type x nominal diameter (d1) | M10 |
Stud diameter (d2) | 6 mm |
Head diameter (dk) | 18 mm |
Length (l1) | 47.5 mm |
Shaft length (ls) | 20 mm |
Thread length (lg) | 17 mm |
Height (h1) | 6 mm |
Height of the nut (h2) | 8 mm |
Chamfer height (f1) | 1.8 mm |
Width across flats (SW1) | 10 mm |
Width across flats 2 (SW2) | 17 mm |
Spring force start | 8 N |
Spring force end | 15 N |
Max. tightening torque | 15 Nm |
Product weight (per item) | 20.200 g |