Locking bolt with key ring and fine thread
A1 stainless steel, shape S, fine thread
INPL-RG-A1-S-M10X1X23
Art.-no. 5099202305
EAN 4058794850994
Register now and access more than 15,000 products
Moving to a different locking position is possible only once the bolt has been manually disengaged
Datasheets(X)
Locking bolts are used wherever a change in the locking position due to transverse forces is to be prevented.
![]() | |
Material | Stainless steel A1, 1.4305 |
Material of pin | Stainless steel A1, 1.4305 |
Surface | Plain |
RoHS-compliant | Yes |
Drive type | Outer hexagon |
Thread form | Fine pitch thread |
Form | S with lock nut |
Thread type x nominal diameter x pitch (d1) | M10 x 1 |
Stud diameter (d2) | 5 mm |
Ring diameter (d3) | 23 mm |
Shaft length (ls) | 17 mm |
Thread length (lg) | 15 mm |
Height (h1) | 5 mm |
Height of the nut (h2) | 7 mm |
Chamfer height (f1) | 1.3 mm |
Width across flats (SW1) | 13 mm |
Width across flats 2 (SW2) | 17 mm |
Spring force start | 5 N |
Spring force end | 12 N |
Product weight (per item) | 0.100 g |
