Welcome to Würth UK For trade customers only

Locking cat flap with tunnel 4-way

4 way locking tunnel cat flap
CATFLP-4WAY-F.DOOR-TUN-WHITE-252X241MM

Art.-no. 0689900014

EAN 5011569402506

Individual price display after login
Locking cat flap with tunnel 4-way

Art.-no. 0689900014

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Fits area up to 50mm (2") thick

Tunnel adds 19mm (3/4") per section

Manual four way locking

For cats up to 7kg (15lbs)

White finish with clear
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wooden and uPVC doors or wall up to 50mm (2")

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information