Locknut, imperial thread EN10242, plain malleable iron, type P4
EN 10242 plain malleable cast iron P4
FTNG-NUT-EN10242-P4-S-G1
Art.-no. 4988800926
EAN 4099619855978
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Nominal width | 1 in |
Width across flats (s) | 46 mm |
Length (a) | 11.5 mm |
Surface | Plain |
Connection thread | G 1 inch |
Material | Malleable cast iron |
