Lynx Basic 9.6w 12v DC Lighting Accessories
LED light strip 12 V/DC Emuca
LED STRIP LYNX-P 14.4W/M IP65 12V 5M CW
Register now and access more than 15,000 products
The Lynx Basic & Premium (12V DC) LED strips are designed for efficient and long-lasting lighting in a wide variety of spaces, furniture and work areas. It stands out for being a very efficient luminaire that works at 12V DC, therefore it requires a constant voltage LED converter and power cable.
This LED strip comes in power ratings of 4.8W/m, 9.6W/m or 14.4W/m, an IP20 or IP65 degree of protection suitable for indoor and outdoor use. It is supplied in continuous dimmable rolls that can be cut every 3 LEDs, to adjust the length to the project and thus reduce waste.
It is made of plastic with a double-layer PCB and a 3M® 300LSE adhesive tape for fixing that provides easy installation with the best adhesion.
Product features
- Designed for efficient and long-lasting lighting in a wide variety of spaces, furniture and work areas.
- Power supply: 12V DC. It requires a 12V DC LED converter for installation and a connection cable (not included in the supply).
- Luminaire with LED technology with an efficiency of 119 lm/W. Luminous flux of 1,140 lm/m.
- Available in cold white, warm white or natural white
- Supplied in 1m, 3m, 5, or 10m continuous dimmable rolls that can be cut every 3 LEDs.
Datasheets(X)
Nominal voltage | 12 V/DC |
Material | Plastic |
Power rating | 4.8 W |
Number of LEDs | 300 PCS |
Colour of light | Cold white (CW) |
Length | 5 m |
IP protection class | IP 20 |
Protection class | Protection class 0 |
Conditions for luminous flux | per metre |