MG-ZD 17 designer furniture handle
Furniture handle design MG-ZD 17
HNDL-DESIGN-MG-ZD17-ALUCOL-MATT-96-L135
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Gloss level | Matt |
Colour | Aluminium coloured |
Length (L) | 134.3 mm |
Width (B) | 43.25 mm |
Height (H) | 23.75 mm |
Thickness (D) | 1.6 mm |
Dimension between axes (A) | 96 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 11 mm |
