Welcome to Würth UK For trade customers only

MINI PLUS cordless LED work lamp

Cordless LED work lamp MINI PLUS
LAMP-CORDL-LED-(MINI PLUS)

Art.-no. 0827981815

EAN 4099618721489

Individual price display after login
MINI PLUS cordless LED work lamp

Art.-no. 0827981815

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Small, compact and yet very powerful work lamp with dimming function
  • Highly efficient multi-LED technology for powerful luminous efficacy with absolutely even illumination

  • OPTILight function (500 lux at 0.5 m): just a press of the button and the lamp provides the required illuminance (Lux) for a typical working situation, thereby ensuring optimal lighting and operating time (6 h)

  • Lithium-ion battery technology enables short charging times and long-lasting performance

  • Charge status/battery level indicator (5 green LEDs)

  • Compact design, fits in any tool case or tool bag

  • Made from 46 % recycled material


Flexible holder (SMART-GRIP 4-in-1 system)


  • Holding ring (CLIP) ensures comfortable handling and enables attachment to a work belt

  • Magnet for flexible positioning

  • Stand for use on all smooth surfaces.

  • Scope of delivery: lamp, USB-A/USB-C charging cable
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Min./max. luminous flux

100 / 1000 lm

Colour temperature

5700 K

Min./max. luminous period

1.5-18 h

Charging time

4 h

Impact resistance

IK07

IP protection class

IP 65

Nominal voltage

3.6 V/DC

Rechargeable battery/battery capacity

3200 mAh

Type of rechargeable battery/battery

Li-lon

Protection class

Protection class III/safety extra-low voltage

Power rating

7.3 W

Connection type

USB type A, USB type C

Power-lead length

1000 mm

Min./max. operating temperature

-10 to 40 °C

Charging temperature min./max.

5 to 40 °C

Width x height x depth

102 x 94 x 39 mm

Number of LEDs

26 PCS

Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 5
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information