Welcome to Würth UK For trade customers only

MK-ZD 10 furniture knob

Furniture knob MK-ZD 10
KNOB-DESIGN-MK-ZD10-WHITE-MATT-15MM

Art.-no. 0685310493

EAN 4061975357717

Individual price display after login
MK-ZD 10 furniture knob

Art.-no. 0685310493

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The furniture knob MK - ZD 10 is designed in a cylindrical shape and made from die-cast zinc
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Lacquered

Gloss level

Matt

Colour

White

Height (H)

24 mm

Diameter of the knob

15 mm

Thread type

Metric thread

Thread diameter

4 mm

Thread length (metric thread)

11 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information