Welcome to Würth UK For trade customers only

MUG-ZD 3 oval shell design handle Made from die-cast zinc

Shell handle oval MUG-ZD 3
HNDL-SHELL-MUGZD2-(NI)-BRSHED-110X36MM

Art.-no. 0685310323
EAN 4046777955989
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Nickel plated

Surface structure

Brushed

External length (L)

110 mm

Internal length (L1)

65 mm

External width (B)

36 mm

Internal width (B1)

23.5 mm

Height (H)

13.5 mm

Height of the shelf edge (H1)

2.5 mm

Length (L)

110 mm

Width (B)

36 mm

Milled-hole length (FL)

69 mm

Milled-hole width (FB)

26 mm

Milled-hole depth (FT)

11 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information