Magnetic fastening set
Magnetic catch set, plastic
MAGNETICCATCH-SET-ST-BLCK-28X20X40MM
Art.-no. 4952500100
EAN 4056807473239
Register now and access more than 15,000 products
- Adjustable to the width of the surface element
Datasheets(X)
![]() | |
Material | Steel |
Profile type | I, B |
Number of pieces in assortment/set | 4 PCS |
Length (l1) | 40 mm |
Width (b1) | 28 mm |
Height (h1) | 20 mm |
Retaining force | 20 N |
