Welcome to Würth UK For trade customers only

Magnetic snap hook Ø28.5mm

Key fob with magnetic snap hook Magna
MAGNETIC-SNAPHOOK-D18MM

Art.-no. 9501015610

EAN 4099618039904

Individual price display after login
Magnetic snap hook Ø28.5mm

Art.-no. 9501015610

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Neodymium magnet with integrated snap hook can be used as a mobile suspension for various objects or also as a key ring
  • Attaches to any steel surface and holds your items or keys together.

  • Carabiner allows quick replacement of trailers.

  • Neodymium magnet ensures high adhesive forces.

  • The magnet is shielded by the steel sheath and does not interfere with your electronics.

  • Corrosion protected.

  • Can also adhere to wood or glass with the help of our adhesive boards.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

18 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information