Magnetic tool clip
Magnet tool clip AT Graphics
TLCLIP-PERFSHEETSYS-MAGNETIC-CLIP
Art.-no. 9501015431
EAN 4099618030871
Register now and access more than 15,000 products
Size 15mm dia
Pull force 9.7kg
Datasheets(X)
Diameter | 15 mm |
Base plate width | 19 mm |
Base plate height | 60 mm |