Manual Chainblock Yale VSIII
Manual chain hoist Yale
CHNHOI-YALE VSIII-1000KG
Art.-no. 9501015503
EAN 4099618035210
Register now and access more than 15,000 products
High quality bearings on side plates, gearbox and load chain sheave ensure smooth operation of load chain and drive pinnion.
- Lightweight and compact
- EN818-7 zinc plated loadchain
- 1000kg SWL
- Lifting heights from 3mtr to 20mtr
- Falls of loadchain: 1
- Chain diameter: 6x18mm
- Closed height: 380mm
- Weight: 11.5kg (based on standard 3mrt height of lift)
- Fully tested and certified
Datasheets(X)
Load capacity | 5000 kg |
Product weight (per item) | 24.100 kg |
Chain length | 3 m |