Welcome to Würth UK For trade customers only

Masonry Connector Wall Anchor Wall Tie

Wall anchor stainless steel, light duty housing
WALL TIE 250MM

Art.-no. 5395001250

EAN 4056807515458

Individual price display after login
Masonry Connector Wall Anchor Wall Tie

Art.-no. 5395001250

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Light duty wall tie suitable for box form domestic dwellings with leaves of similar thickness up to 10m high.
Multi-drip features to prevent moisture travelling across the cavity
  • Minimum embedment 63-75mm

  • Stainless steel material

  • Tested to BS EN 845-1 Type 4 strength
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2/steel

Surface

Stainless steel FINISH

Length

250 mm

Colour

Stainless steel F9

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information