Masonry connector
Masonry connector, others
WALL TIES- 225MM
Art.-no. 5395001003
EAN 4046777232561
Register now and access more than 15,000 products
Datasheets(X)
Material | Stainless steel |
Surface | Zinc plated |
Length | 225 mm |
Width | 4 mm |