Masonry connectors Wall Starter Kit
Masonry connector stainless steel set 17 pieces
WALL STARTER KIT
Register now and access more than 15,000 products
Datasheets(X)
Brick or block walls.
The connectors can be slotted together up to a maximum of 8 metres or 3 storeys high, from 60 to 250mm thick.
Product weight (per item) | 880 g |
Length | 2.4 m |
Material | Stainless steel A2, 1.4301 |
Surface | Stainless steel FINISH |