Welcome to Würth UK For trade customers only

Metal Side Draw Right Concept Draw Systems

Sidewall for H138 right, Emuca
CONCEPT DRAW SIDE 138X350 R ANTH GREY

Art.-no. 9501005080

EAN 8432393128962

Individual price display after login
Metal Side Draw Right Concept Draw Systems

Art.-no. 9501005080

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The Concept drawer is designed with straight and streamlined lines, in short, with an innovative white and anthracite grey finish. It has an extensive volume capacity thanks to its extra slim sides. It has total extraction runners and soft closing, with a maximum load of 30 kg or 50 kg. It is supplied in a kit format that is easy to assemble without machining and it has lower adjustment. Also, it is available in heights of 105, 138 and 185 mm and depths of 270, 300, 350, 400, 450 and 500 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

3092305

Colour

Anthracite grey

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information