Welcome to Würth UK For trade customers only

Mini switch cabinet key 14 in 1

Switch cabinet key MINI 14in1
SWTCHCABKEY-UNIVERSAL-14IN1

Art.-no. 071516 31

EAN 4065746762779

Individual price display after login
Mini switch cabinet key 14 in 1

Art.-no. 071516 31

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Universal switch cabinet key with 14 profiles in a single tool
  • Compact and lightweight design

  • Suitable for use in confined spaces

  • Also ideal for key rings

  • Universal key made of die-cast zinc

  • Including chain, adapter and reversible bit PH 2/slotted 1.0 x 7 mm


Profiles


  • Square socket: 6, 7, 8, 10 and 11 mm

  • Triangular socket: 7, 8, 9, 11 and 12 mm

  • Hexagon socket 1/4 inch

  • Two-way bit 3-5 mm

  • Bit: PH 2 and 1.0 x 7 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For example, for switch cabinets, shut-off systems for gas, water and electricity supply, or for technical installations in buildings such as air-conditioning units/ventilation systems, shut-off valves, mains control panels etc.

Width

42 mm

Length

42 mm

Height

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information