Welcome to Würth UK For trade customers only

Mobile platform steps Z 600 ZARGES

Mobile platform ladder ZARGES
PLTFMLDR-MOVEABLE-MUNK

Art.-no. 9501015173
EAN 4099618010118
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Four suspension steering rollers (2 with locking device) for maximum mobility and quick deployment
  • Lightweight metal steps with a depth of 200 mm

  • Spacious lightweight metal platform 600 x 800 mm

  • Platform railing 1.00 m high, complete with foot/knee rails

  • Four suspension steering rollers (2 with locking device) for maximum mobility and quick deployment


EN standard: 131-7

NoticeTwo-sided handrail acc. to DIN EN 131-7 on ascents optional.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Working height

2.48 m

Width

0.48 m

Length

1 m

Number of steps

2

Load capacity

150 kg

Material

Structural steel, 1.0037

Surface

Zinc plated transparent

Product weight (per item)

27.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information