Mobile workshop crane
Mobile workshop crane, others
WRKSHPCRN-CHAIN-BLOCK-0,5T-6M
Art.-no. 5162999901
EAN 4046777996999
Register now and access more than 15,000 products
Datasheets(X)
Load capacity | 0.5 t |
Length | 270 mm |
Width | 210 mm |
Material | Steel, case-hardened |
Surface | Lacquered |
Product weight (per item) | 14.000 kg |