Welcome to Würth UK For trade customers only

Mounting Systems Double hanger

Hanging rail for cabinet hanger, invisible Emuca
DOUBLE PLATE LEVELUP1 ACERO G

Art.-no. 9501004688

EAN 8432393123110

Individual price display after login
Mounting Systems Double hanger

Art.-no. 9501004688

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Natural steel finish

This plate is necessary for mounting the hangers of the Level-up 1 system for connection to the wall, ideal for the installation of tall modules. The piece is made of steel with a natural finish and has dimensions of 130 mm long and 24 mm wide, with a thickness of 1.8 mm. The plate has two folded flaps, guaranteeing easy mounting of the hangers and offering a solid structure. Its installation is done by screwing and it has 6.5 mm diameter holes. The presentation in packaging is 200 units.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

8918803

Surface

Zinc plated

Colour

Zinc

Material

Steel / steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information