Mounting Systems Profile Hanger
Insertion rail for cabinet hanger, plastic Emuca
HANGING PROFILE ZINC PLATED 2000MM
Art.-no. 9501004913
EAN 8432393124650
Register now and access more than 15,000 products
This profile is designed to be used together with the hangers and to be able to hang the upper modules of cupboards in kitchen, bathroom and home furniture on the wall. It is highly resistant, since it which is made of steel with a galvanized finish for greater rigidity.
It is 2 m long and areas pre-cut every 50 mm to be easily divided without the need for tools, depending on the assembly needs of each module . For its fixing, specific plugs and screws are necessary depending on the type of wall material, leaving the profile hidden once the tall units of the furniture are assembled.
Datasheets(X)
![]() | |
Corresponds to Emuca article number | 4131305 |
Surface | Zinc plated |
Colour | Zinc |
Material | Steel / steel |
