Multi-purpose lubricant Ultra 2040
Multi-purpose lubricant Ultra 2040
LUB-MULTI-(ULTRA 2040)-GREASE-200ML
Register now and access more than 15,000 products
- Loosens seized and rusted parts
- With PTFE and 360° valve
- Silicone-free
- Removes moisture from electrical systems
- Strong water displacement effect
Datasheets(X)
Also suitable for boats, caravans and motor vehicles.
Ultra 2040 can be used both indoors and outdoors. Displaces moisture from all electrical equipment. Lubricates fittings, locks etc.
Colour | Light yellow |
Smell/fragrance | Perfumed |
Contents | 200 ml |
Silicone-free | Yes |
Min./max. temperature conditions | 0.01 to 130 °C |
Shelf life from production | 24 Month |