Multistick Panel Adhesive AdGrip
Assembly adhesive SBR
ASMBYADH- ADGRIP-BEIGE-380ML
Art.-no. 0892100106
EAN 5034293809595
Register now and access more than 15,000 products
- A high quality, one part gunable SBR adhesive (synthetic butyl rubber)
- Ideal for panel and baten bonding
- High body gives gap filling properties
- Excellent bonding characteristics
- Fast panel construction without nails, screws or fixing strips
- High slump resistance
- Do not smoke whilst handling. Keep away from all other sources of ignition.
- Use only in well ventilated areas to conform with the current Occupational Exposure Limits. Avoid breathing vapours.
- Avoid contact with skin and eyes.
- Wear suitable protective clothing, impervious gloves (e.g. neoprene or nitrile rubber) and goggles. (To meet BS2092).
- Store in a secure environment away from sources of ignition.
Not to be used with expanded polystyrene
Datasheets(X)
Preparation (for maximum bond integrity)
Precondition adhesive and materials to be binded at 15°C - 20°C (60°F - 68°F)
Surfaces should be free of grease and dust
Gunning
Cut nozzle to give required line size (3-6 mm dia) depending on gap to be filled. Pierce inner seal.
Apply lines of adhesive at approx. 30 cm centres to surface to be bonded
Assembly
For light panel materials press firmly onto adhesive immediately and leave to set.
For heavier materials or those with pronounced bowing, press firmly onto adhesive, then break bond and hinge panel away. Allow panel adhesive to dry for 10-20 minutes depending on adhesive coating and ambient conditions. Remake bond. Press well, preferably using mallet or wood block to ensure firm bond.
Maximum adhesive performance is dependent on sufficient pressure being applied.
Container | Cartridge |
Chemical basis | Butanone |
Colour | Beige |
Min./max. processing temperature | 15 to 20 °C |
Shelf life from production/conditions | 12 Month / at 15°C to 20°C |
Weight of content | 380 g |
Contents | 380 ml |